Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, Black, 7 in H, 8 1/4 in W

  • Mfr # QUS240CO

  • Zoro # G2790776


product price: $33.75
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Color
Black
Load Capacity
60 lb
Material
Carbon Filled Copolymer Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS240CO
Zoro #
G2790776
UPC #
651588036952
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 9/16 in
Inside Length
14 in
Inside Height
6 3/4 in
Overall WxH
8 1/4 in x 7 in
Outside Length
14 3/4 in
Width
8 1/4 in
Outside Width
8 1/4 in
Height
7 in
Outside Height
7 in
Length
14 3/4 in
Hopper Height
6 3/4 in

Details

Color
Black
Load Capacity
60 lb
Material
Carbon Filled Copolymer Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.49 cu ft
ESD Conductive
Yes
For Use With
Mfr. No. DUS240CO
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DUS240CO
Electrostatic Discharge
Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Surface Resistivity
Less than 1.00 x 10¿ ohm/sq
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Standards
ASTM D257
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QUS240CO Hang & Stack Storage Bin is a stationary storage solution with ample internal space. With an inside length of 14 inches, height of 6 3/4 inches and width of 6 9/16 inches, the bin offers considerable room for storing items. The overall dimensions are slightly larger at 14 3/4 in L x 8 1/4 in W x7 in H, allowing for efficient use of space when positioning multiple bins together. This bin also features a hangable design that enables convenient access to stored materials.
Crafted from carbon filled copolymer polypropylene, this black storage bin is designed to be both durable and conductive. It has a load capacity of up to 60 lbs., making it suitable for holding heavier items without compromising its structural integrity. Additionally, its stackable design allows users to optimize vertical storage space while maintaining stability as each unit can support up to another's weight with a stacking capacity also rated at 60 lb.
This Hang & Stack Storage Bin comes complete with a label holder which aids in organizing and identifying contents quickly. Its compatibility with Mfr No DUS240CO further enhances its versatility within various storage systems setups. With an impressive volume capacity of approximately half (0.49) cubic foot, the QUS240CO model provides substantial room for your diverse business needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products