Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Wire, Chrome, 10-1/4 in H, 11 in W, 18-1/2 in L

  • Mfr # QMB565C

  • Zoro # G9736844


product price: $43.69
/ea

Key Features

Color
Chrome
Load Capacity
105 lb
Material
Wire
Overall Length
18-1/2 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB565C
Zoro #
G9736844
UPC #
651588330753
Country of Origin
United States

Dimensions

Overall Length
18-1/2 in
Overall Width
11 in
Overall Height
10-1/4 in

Details

Color
Chrome
Load Capacity
105 lb
Material
Wire
Item
Hang & Stack Storage Bin
ESD Conductive
No
Number of Bins
1

Description

Stack and Hang Bin,Mesh,17-3/4"x8-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.