Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang & Stack Storage Bin, Wire, Chrome, 3 in H, 4-1/4 in W, 7-1/4 in L QMB524C

Hang & Stack Storage Bin, Wire, Chrome, 3 in H, 4-1/4 in W, 7-1/4 in L (Discontinued)

  • Mfr # QMB524C
  • Zoro # G9736643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB524C
Zoro #
G9736643
UPC #
651588330715
Country of Origin
United States

Dimensions

Overall Length
7-1/4 in
Overall Width
4-1/4 in
Overall Height
3 in

Details

Color
Chrome
Load Capacity
65 lb
Material
Wire
Item
Hang & Stack Storage Bin
ESD Conductive
No

Description

Stack and Hang Bin,Mesh,11"x4-3/4"x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.