
Hang & Stack Storage Bin, Wire, Chrome, 5 in H, 5-1/2 in W, 10-3/4 in L (Discontinued)
- Mfr # QMB534C
- Zoro # G9736853
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMB534C
Zoro #
G9736853
UPC #
651588330739
Country of Origin
United States
Dimensions
Overall Length
10-3/4 in
Overall Width
5-1/2 in
Overall Height
5 in
Details
Color
Chrome
Load Capacity
95 lb
Material
Wire
Item
Hang & Stack Storage Bin
ESD Conductive
No
Description
Stack and Hang Bin,Mesh,15"x6"x5",Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.