Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Hang & Stack Storage Bin, Polypropylene, Clear, 5 in H, 5-1/2 in W, 10-7/8 in L, 8 PK K-QUS230CL-8

Hang & Stack Storage Bin, Polypropylene, Clear, 5 in H, 5-1/2 in W, 10-7/8 in L, 8 PK (Discontinued)

  • Mfr # K-QUS230CL-8
  • Zoro # G6509979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS230CL-8
Zoro #
G6509979
UPC #
651588293751
Country of Origin
United States

Dimensions

Overall Length
10-7/8 in
Overall Width
5-1/2 in
Overall Height
5 in
Overall Depth
10-1/4 in
Depth
10-1/4 in

Details

Color
Clear
Load Capacity
30 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.17 cu ft
ESD Conductive
No

Description

The QUANTUM STORAGE SYSTEMS - K-QUS230CL-8 Hang & Stack Storage Bin is a versatile storage solution with a substantial size to meet your organizational needs. It has an overall depth of 10-1/4 inches, length of 10-7/8 inches, height of 5 inches and width of 5-1/2 inches. This gives the bin sufficient capacity for various types of items while maintaining a compact footprint that's suitable for limited spaces.
Made from durable polypropylene material, this hang and stack storage bin offers robustness and longevity. Its clear color allows you to easily identify what's inside without having to open or unpack it, saving time in busy work environments. Despite its lightweight construction, it boasts a load capacity of up to 30 lbs., making it capable enough for holding heavier items.
The QUANTUM STORAGE SYSTEMS - K-QUS230CL-8 Hang & Stack Storage Bin also has a volume capacity of 0.17 cubic feet which provides ample space for storing goods effectively. Please note that this item does not have ESD Conductive properties. As such, it should be used in applications where electrostatic discharge is not a concern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.