Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Hang & Stack Storage Bin, Polypropylene, Clear, 7 in H, 8-1/4 in W, 14-3/4 in L, 3 PK K-QUS240CL-3

Hang & Stack Storage Bin, Polypropylene, Clear, 7 in H, 8-1/4 in W, 14-3/4 in L, 3 PK (Discontinued)

  • Mfr # K-QUS240CL-3
  • Zoro # G6509927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-QUS240CL-3
Zoro #
G6509927
UPC #
651588294314
Country of Origin
United States

Dimensions

Overall Length
14-3/4 in
Overall Width
8-1/4 in
Overall Height
7 in
Overall Depth
14 in
Depth
14 in

Details

Color
Clear
Load Capacity
60 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.49 cu ft
ESD Conductive
No

Description

Stacking Ultra Bin,14 In.x8 In.x7 In.,Clr,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.