Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Ivory, 5 in H, 5-1/2 in W, 18 in L

  • Mfr # QUS238IV

  • Zoro # G9736494


product price: $12.59
/ea
Sold in multiples of 12 for $151.08

Key Features

Load Capacity
45 lb
Material
Polypropylene
Overall Length
18 in
Overall Width
5-1/2 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS238IV
Zoro #
G9736494
UPC #
651588073780
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
5-1/2 in
Overall Height
5 in

Details

Color
Ivory
Load Capacity
45 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.28 cu ft
ESD Conductive
No

Description

Ultra Series Stack and Hang Bin,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.