Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Blue, 5 in H, 6 5/8 in W, 12 1/2 in L

  • Mfr # QP1265BL

  • Zoro # G2990942


product price: $6.29
/ea

Key Features

Overall L x W x H
6 5/8 in W x 5 in H
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Overall Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1265BL
Zoro #
G2990942
UPC #
651588021798
Country of Origin
United States

Dimensions

Overall L x W x H
6 5/8 in W x 5 in H
Overall Length
12 1/2 in
Overall Width
6 5/8 in
Overall Height
5 in
Inside Width
5 in
Inside Length
12 1/2 in
Inside Height
4 3/4 in
Height
5 in
Width
6 5/8 in
Outside Length
12 1/2 in
Outside Height
5 in
Outside Width
6 5/8 in
Hopper Height
4 3/4 in

Details

Color
Blue
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.12 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. CD1265, LD1265
Includes
Label Holder
Stacking Capacity
75 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
75 lb
Hopper Style
Doble Cara
No. of Divider Slots Long
1
Use Divider No.
LD1265, Mfr. No. CD1265
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Number of Short Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

Cross-Stacking Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 5 in, Overall Length 12 1/2 in, Overall Width 6 5/8 in, Stackable Stacking Capable, Weight Capacity 75 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 2, Number of Long Divider Slots 1, Number of Short Divider Slots 1, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.