Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Blue, 5 in H, 6 5/8 in W, 9 1/2 in L

  • Mfr # QP965BL

  • Zoro # G3475927


product price: $9.55
/ea

Key Features

Overall L x W x H
6 5/8 in W x 5 in H
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP965BL
Zoro #
G3475927
UPC #
651588022498
Country of Origin
United States

Dimensions

Overall L x W x H
6 5/8 in W x 5 in H
Overall Length
9 1/2 in
Overall Width
6 5/8 in
Overall Height
5 in
Inside Length
9 1/2 in
Inside Width
5 in
Inside Height
4 3/4 in
Width
6 5/8 in
Outside Length
9 1/2 in
Outside Height
5 in
Outside Width
6 5/8 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Blue
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.08 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. CD965, LD965
Includes
Label Holder
Stacking Capacity
75 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
75 lb
No. of Divider Slots Long
1
Use Divider No.
LD965, Mfr. No. CD965
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Doble Cara
Resistant To
Corrosion, Rust
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
1
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QP965BL Hang & Stack Storage Bin is a robust and practical storage solution with an overall length of 9.5 inches, width of 6 5/8 inches, and height of 5 inches. It offers an inside length of 9.5 inches, width of 5 inches, and height of 4.75 inches to accommodate various items. This stationary bin is designed for efficient space utilization as it's stackable with a stacking capacity up to 75 lb, and nestable when not in use.
Made from durable plastic material, this hang & stack storage bin comes in a distinct blue color that can help categorize or identify stored items quickly. The bin has one divider slot which aids in organizing your contents effectively. It also includes a label holder for easy identification and retrieval purposes.
This hang & stack storage bin features a load capacity of up to 75 lb and volume capacity of approximately 0.08 cubic feet making it suitable for storing small to medium-sized items without compromising on stability or integrity under weight pressure. Though not ESD Conductive, the QP965BL is compatible with Mfr No CD965, LD965 models by Quantum Storage Systems further extending its usability options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.