
Hang & Stack Storage Bin, Plastic, Clear, 12 PK
Mfr # QUS234CL
Zoro # G706374686
product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUS234CL
Zoro #
G706374686
UPC #
651588156742
Country of Origin
United States
Details
Color
Clear
Material
Plastic
Item
Hang & Stack Storage Bin
Description
REINFORCED WALLS ADD STRENGTH AND RIGIDITY AND WIDE TOP LEDGE PERMITS STABLE, HIGHER STACKING. MADE USING HEAVY DUTY, VIRGIN HIGH-DENSITY TRI-CLEAR POLYPROPYLENE THAT IS FDA COMPLIANT RESIN. PLASTIC STACKING BINS WITHSTAND FREEZERS AND AUTOCLAVES UP TO 250°F. FRONT, BACK AND SIDE GRIPS ALLOW EASY HANDLING. MOLDED-IN FULL-WIDTH REAR HANGER LIP ALLOWS BINS TO HANG FROM LOUVERED PANELS OR RAILS. ANTI-SLIDE STOP PREVENTS SHIFTING WHEN STACKED. SLOTTED LABEL HOLDERS ALLOW EASY IDENTIFICATION OF CONTENTS. SOLD IN CARTON QUANTITIES. MADE-IN-USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.