Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 5 in H, 6 5/8 in W, 12 1/2 in L

  • Mfr # QP1265RD

  • Zoro # G4802104


product price: $6.49
/ea

Key Features

Overall L x W x H
6 5/8 in W x 5 in H
Color
Red
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1265RD
Zoro #
G4802104
UPC #
651588021859
Country of Origin
United States

Dimensions

Overall L x W x H
6 5/8 in W x 5 in H
Overall Length
12 1/2 in
Overall Width
6 5/8 in
Overall Height
5 in
Inside Length
12 1/2 in
Inside Height
4 3/4 in
Inside Width
5 in
Height
5 in
Width
6 5/8 in
Outside Length
12 1/2 in
Outside Width
6 5/8 in
Outside Height
5 in
Hopper Height
4 3/4 in

Description

The Quantum Storage Systems QP1265RD Hang & Stack Storage Bin is a stationary storage solution with an overall length of 12 1/2 inches, a width of 6 5/8 inches, and height of 5 inches. The inside dimensions are also generously sized at a length of 12 1/2 inches, width of 5 inches and height of 4-3/4 inches. These measurements make the bin suitable for storing various items while taking up minimal space.
This hang and stack storage bin is made from durable plastic material in a striking red color. Notably, it has been designed to be both stackable and nestable which allows for versatile use in different settings. The load capacity is robust at up to a maximum weight limit of about forty pounds. As such, this bin can handle substantial weights making it adequate for heavier items.
Included with the QP1265RD Hang & Stack Storage Bin is a label holder that aids in content identification or categorization – an essential feature for organized storage systems. This item has one divider slot and can be used alongside manufacturer numbers CD1265 - Short Divider, LD1265 - Long Divider as needed by the customer. With its volume capacity standing at approximately 0.12 cubic feet, users will find ample room to store their goods effectively within this unit's confines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.