Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Red, 5 in H, 6 5/8 in W, 9 1/2 in L

  • Mfr # QP965RD

  • Zoro # G4803242


product price: $8.75
/ea

Key Features

Overall L x W x H
6 5/8 in W x 5 in H
Color
Red
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP965RD
Zoro #
G4803242
UPC #
651588022559
Country of Origin
United States

Dimensions

Overall L x W x H
6 5/8 in W x 5 in H
Overall Length
9 1/2 in
Overall Width
6 5/8 in
Overall Height
5 in
Inside Length
9 1/2 in
Inside Width
5 in
Inside Height
4 3/4 in
Outside Width
6 5/8 in
Width
6 5/8 in
Outside Length
9 1/2 in
Outside Height
5 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Red
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.08 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. CD965 - Short Divider, LD965 - Long Divider
Includes
Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
40 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
LD965 - Long Divider, Mfr. No. CD965 - Short Divider
Hopper Style
Doble Cara
No. of Divider Slots Long
1
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
1
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QP965RD Hang & Stack Storage Bin is a stationary storage solution with an overall length of 9 1/2 inches, width of 6 5/8 inches, and height of 5 inches. The inside dimensions are also substantial, offering an inside length of 9 1/2 inches, width of 5 inches, and a height of about 4-3/4 inches. With these measurements in mind, the bin provides ample space for various items while maintaining a compact profile suitable for limited spaces.
This hang and stack storage bin is crafted from durable plastic material in a vibrant red color that can help visually organize your workspace. It's designed to hold up to a load capacity of 40 lbs., making it adequate for storing heavier items securely. Additionally, this product comes with one divider slot and includes a label holder for easy identification and sorting purposes.
The QP965RD Bin has been built to be both stackable and nestable which allows you to maximize your storage space effectively. Its compatibility with Mfr. No CD965 - Short Divider and LD965 - Long Divider offers further customization options according to your needs. Also noteworthy is its volume capacity at approximately .08 cubic feet which indicates how much content it can hold within its confines based on volume rather than weight alone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.