Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 7 in H, 6 5/8 in W, 18 1/2 in L

  • Mfr # QP1867RD

  • Zoro # G4802987


product price: $9.45
/ea

Key Features

Overall L x W x H
6 5/8 in W x 7 in H
Color
Red
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1867RD
Zoro #
G4802987
UPC #
651588022276
Country of Origin
United States

Dimensions

Overall L x W x H
6 5/8 in W x 7 in H
Overall Length
18 1/2 in
Overall Width
6 5/8 in
Overall Height
7 in
Inside Length
18 1/2 in
Inside Width
4 3/4 in
Inside Height
6 7/8 in
Width
6 5/8 in
Outside Height
7 in
Outside Length
18 1/2 in
Outside Width
6 5/8 in
Height
7 in
Hopper Height
6 7/8 in

Description

The Quantum Storage Systems QP1867RD Hang & Stack Storage Bin is a stationary storage solution designed for efficient organization. With an inside height of 6 7/8 inches, an inside length of 18 1/2 inches, and an inside width of 4 3/4 inches, it provides ample space to store items securely. Its overall dimensions are 18 1/2 in L x 6 5/8 in W x7 in H which can accommodate a wide variety of objects while maximizing the use of vertical storage space.
Constructed from durable plastic material, this red-colored bin offers long-lasting resilience against daily wear and tear. It has a load capacity of up to 60 lbs and comes with a label holder for easy identification and categorization of contents. The bin's stackable design allows you to optimize your workspace by stacking multiple bins vertically without compromising their stability or integrity.
This hang & stack storage bin includes one divider slot that works with the manufacturer's short divider (Mfr. No.CD1867) or long divider (LD1867). This feature makes it suitable for storing different types of items separately within the same bin. The nesting capability further adds versatility as it enables compact storage when not in use.
With its volume capacity at approximately .24 cubic feet, this product can hold a substantial amount without taking up too much room on your shelf or workstation area. Please note that despite its robust structure and functionality, this item is not ESD conductive.
In conclusion, whether you need to organize inventory parts or other small goods efficiently, the Quantum Storage Systems QP1867RD Hang & Stack Storage Bin serves as a versatile option built for durability and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.