Zoro Homepage

Hang & Stack Storage Bin, Plastic, Red, 7 in H, 8 3/8 in W, 18 1/2 in L

  • Mfr # QP1887RD

  • Zoro # G4802996


product price: $12.19
/ea

Key Features

Overall L x W x H
8 3/8 in W x 7 in H
Color
Red
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1887RD
Zoro #
G4802996
UPC #
651588022412
Country of Origin
United States

Dimensions

Overall L x W x H
8 3/8 in W x 7 in H
Overall Length
18 1/2 in
Overall Width
8 3/8 in
Overall Height
7 in
Inside Width
6 1/2 in
Inside Height
6 7/8 in
Inside Length
18 1/2 in
Width
8 3/8 in
Height
7 in
Outside Length
18 1/2 in
Outside Width
8 3/8 in
Outside Height
7 in
Hopper Height
6 7/8 in

Details

Color
Red
Load Capacity
60 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.33 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. CD1887 - Short Divider, LD1887 - Long Divider
Includes
Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Hopper Style
Doble Cara
Use Divider No.
LD1887 - Long Divider, Mfr. No. CD1887 - Short Divider
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

Cross-Stacking Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 18 1/2 in, Overall Width 8 3/8 in, Stackable Stacking Capable, Weight Capacity 60 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 2, Number of Long Divider Slots 1, Number of Short Divider Slots 1, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.