Zoro Homepage

Hang & Stack Storage Bin, Plastic, Yellow, 6 1/2 in H, 9 1/4 in W, 14 in L

  • Mfr # QP1496YL

  • Zoro # G3061545


product price: $8.45
/ea

Key Features

Overall L x W x H
9 1/4 in W x 6 1/2 in H
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP1496YL
Zoro #
G3061545
UPC #
651588022153
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in W x 6 1/2 in H
Overall Length
14 in
Overall Width
9 1/4 in
Overall Height
6 1/2 in
Inside Width
7 in
Inside Length
14 in
Inside Height
6 1/8 in
Outside Height
6 1/2 in
Width
9 1/4 in
Outside Width
9 1/4 in
Outside Length
14 in
Height
6 1/2 in
Hopper Height
6 1/8 in

Description

Cross-Stacking Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 6 1/2 in, Overall Length 14 in, Overall Width 9 1/4 in, Stackable Stacking Capable, Weight Capacity 75 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 2, Number of Long Divider Slots 1, Number of Short Divider Slots 1, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.