Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 10 in H, 11 in W, 18 in L

  • Mfr # QUS260BK

  • Zoro # G3855372


product price: $21.25
/ea

Key Features

Overall L x W x H
18 in L x 11 in W x 10 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS260BK
Zoro #
G3855372
UPC #
651588002384
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 11 in W x 10 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
10 in
Inside Length
17 in
Inside Height
9 3/4 in
Inside Width
10 1/4 in
Width
11 in
Outside Width
11 in
Length
18 in
Outside Length
18 in
Outside Height
10 in
Height
10 in
Overall WxH
11 in x 10 in
Hopper Height
9 3/4 in

Description

Hang and Stack Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 10 in, Overall Length 18 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 75 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.