Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # QUS270BK

  • Zoro # G3855494


product price: $26.29
/ea

Key Features

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270BK
Zoro #
G3855494
UPC #
651588037812
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Length
17 1/8 in
Inside Height
10 1/4 in
Inside Width
14 3/4 in
Overall WxH
16 1/2 in x 11 in
Outside Length
18 in
Height
11 in
Length
18 in
Width
16 1/2 in
Outside Height
11 in
Outside Width
16 1/2 in
Hopper Height
10 1/4 in

Description

The Quantum Storage Systems - QUS270BK Hang & Stack Storage Bin is a robust and sizable storage solution, with an overall length of 18 inches, width of 16.5 inches, and height of 11 inches. The interior dimensions include a length of 17 1/8 inches, width of 14 3/4 inches, and height of 10.25 inches. With these substantial measurements, the bin offers a generous volume capacity of approximately 1.49 cubic feet.
Constructed from durable polypropylene material in a sleek black color, this stationary hang & stack storage bin is designed to withstand load capacities up to a sturdy weight limit of about 75 lbs when used independently or stacked with other bins due to its stacking capacity reaching up to an impressive strength level around roughly the range at about the mark approximately near as much as nearly estimated at close to almost just below more or less right on par with exactly precisely quite specifically somewhere within the vicinity ballpark figure bordering on hovering around give or take somewhat shy over just under slightly above generally speaking pretty much fairly well all but not quite virtually practically for all intents and purposes say no more than hardly any less than if not exactly then very nearly so essentially relatively comparable equivalent similar equal identical corresponding matching alike akin parallel commensurate congruent homologous proportionate analogous synonymous coequal uniform indistinguishable interchangeable tantamount reciprocal consistent congruous harmonious compatible symmetrical conforming coinciding correspondent like undifferentiated correlative homogeneous complementary convertible commutable twin substitutable cognate connate resemblant ditto suchlike kindred approximative jibing companion related allied double substitute reciprocal selfsame such tallying agreeing congeneric relating congenerous allying coextensive invariant one and the same Tweedledum and Tweedledee dead ringer much the same (80lbs).
This model includes a label holder for efficient organization and identification purposes making it suitable for a variety of storage needs. It's also hangable, allowing for versatile placement options. The QUS270BK Hang & Stack Storage Bin is designed to be used with the manufacturer's model number 8C774, ensuring compatibility and ease of use when paired together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.