Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Black, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # QUS270CO

  • Zoro # G2632585


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall L x W x H
18 in L x 16.5 in W x 11 in H
Color
Black
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270CO
Zoro #
G2632585
UPC #
651588037874
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16.5 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Width
14 3/4 in
Inside Length
17 1/8 in
Inside Height
10 1/4 in
Overall Depth
18 in
Width
16.5 in
Outside Length
18 in
Outside Width
16 1/2 in
Outside Height
11 in
Height
11 in
Length
18 in
Overall WxH
16 1/2 in x 11 in
Depth
18 in
Hopper Height
10 1/4 in

Details

Color
Black
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.89 cu ft
ESD Conductive
Yes
For Use With
Mfr. No. DUS260CO
Includes
Label Holder
Shape
Rectangular
Stacking Capacity
75 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
75 lb
Number of Divider Slots
3
Use Divider No.
Mfr. No. DUS260CO
Hopper Style
Una Sola Cara
Electrostatic Discharge
Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
3
Surface Resistivity
Less than 1.00 x 10¿ ohm/sq
Standards
ASTM D257
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS270CO Hang & Stack Storage Bin offers ample storage space with an inside height of 10 1/4 inches, overall depth of 18 inches, and inside length of 17 1/8 inches. Its rectangular shape is designed to maximize volume capacity which stands at a generous 1.89 cubic feet. The bin's overall dimensions are equally impressive, measuring at an overall length of 18 inches, width of 16.5 inches and height of11 inches.
This hangable and stackable storage bin is constructed from durable polypropylene material that can support a load capacity up to75 pounds. It has been engineered for stationary use and includes a convenient label holder for easy identification purposes. Its black color gives it a professional look suitable for any small business setting.
Designed specifically for use with Mfr No DUS260CO, the Quantum Storage Systems - QUS270CO Hang & Stack Storage Bin boasts ESD Conductive properties making it suitable for storing sensitive electronic components or equipment without fear of static buildup damaging your items. Its stacking capacity also reaches up to75 lbs allowing you to optimize your storage space by stacking multiple bins on top each other without compromising their stability or integrity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.