Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, polypropylene, Black, 3 in H, 11 in W, 7 3/8 in L

  • Mfr # QUS236BK

  • Zoro # G2189973


product price: $10.19
/ea

Key Features

Overall L x W x H
7 3/8 in L x 11 in W x 3 in H
Load Capacity
65 lb
Material
polypropylene
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS236BK
Zoro #
G2189973
UPC #
651588074169
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 11 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
11 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Length
6 3/4 in
Inside Width
10 in
Length
7 3/8 in
Outside Height
3 in
Overall WxH
11 in x 3 in
Outside Width
11 in
Width
11 in
Height
3 in
Outside Length
7 3/8 in
Hopper Height
2 7/8 in

Details

Color
Black
Load Capacity
65 lb
Material
polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.03 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS236
Includes
Label Holder
Stacking Capacity
35 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
35 lb
Use Divider No.
Mfr. No. DUS236
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Resistant To
Cold, Corrosion, Rust
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS236BK Hang & Stack Storage Bin is a stationary storage solution designed with precise dimensions to suit your organizational needs. With an inside length of 6 3/4 inches, width of 10 inches, and height of 2 13/16 inches, it provides ample space for various items. The overall dimensions are slightly larger at 7 3/8 in L x 11 in W x 3 in H which means it can comfortably fit into different spaces while maximizing storage capacity.
This hangable and stackable bin is crafted from polypropylene material, known for its durability and resilience against wear and tear. It comes in a sleek black color that gives it a professional look suitable for any small business setting. This particular model features three divider slots to help segregate items effectively within the bin's volume capacity of approximately one cubic foot.
With a load capacity reaching up to an impressive weight limit of 65 lbs and stacking capability up to 35 lbs., this bin proves highly useful when dealing with heavier objects or bulk quantities. Included with the item is a label holder for easy identification of stored contents which significantly simplifies inventory management processes. Designed specifically to be used alongside Manufacturer No.DUS236, this versatile hang & stack storage bin offers robustness combined with practical design elements making it an adequate choice for businesses looking to optimize their storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.