Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # QUS210BK

  • Zoro # G3854697


product price: $1.89
/ea

Key Features

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS210BK
Zoro #
G3854697
UPC #
651588035658
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Width
3 7/16 in
Inside Length
4 3/4 in
Outside Height
3 in
Outside Length
5 3/8 in
Length
5 3/8 in
Outside Width
4 1/8 in
Height
3 in
Width
4 1/8 in
Overall WxH
4 1/8 in x 3 in
Hopper Height
2 7/8 in

Description

The QUANTUM STORAGE SYSTEMS - QUS210BK Hang & Stack Storage Bin is a versatile storage solution with specific dimensions to accommodate various needs. With an inside length of 4 3/4 inches, an inside height of 2 13/16 inches and an inside width of 3 7/16 inches, this bin provides ample space for secure storage. The overall dimensions are also compact enough at a length of 5 3/8 in, width of 4 1/8 in and height of just three inches, making it suitable for limited spaces.
This Hang & Stack Storage Bin stands out for its robust construction and thoughtful design. It's made from durable polypropylene material which can withstand daily use without compromising on performance. The bin has a load capacity up to ten pounds and stacking capacity up to fifteen pounds allowing you to optimize your storage space effectively. Additionally, it comes with one divider slot that aids in organizing your items better.
For added convenience, the QUANTUM STORAGE SYSTEMS - QUS210BK Hang & Stack Storage Bin includes a label holder for easy identification of contents. This stationary bin can be used with Mfr. No DUS210 and is designed to be stackable as well as hangable providing multiple options for placement according to user preference or requirement. Despite not being ESD conductive, this black-colored bin offers volume capacity of approximately .03 cubic feet making it adequately suited for storing small objects securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.