Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 4 in H, 4 1/8 in W, 10 7/8 in L

  • Mfr # QUS224BK

  • Zoro # G4802077


product price: $3.69
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS224BK
Zoro #
G4802077
UPC #
651588035979
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 3/16 in
Inside Height
3 3/4 in
Inside Length
10 1/4 in
Outside Length
10 7/8 in
Overall WxH
4 1/8 in x 4 in
Length
10 7/8 in
Height
4 in
Outside Height
4 in
Width
4 1/8 in
Outside Width
4 1/8 in
Hopper Height
3 3/4 in

Details

Color
Black
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.1 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS224
Includes
Label Holder
Stacking Capacity
35 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
30 lb
Use Divider No.
Mfr. No. DUS224
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Autoclaveable
Autoclavable Material
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Standards
FDA Approved
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS224BK Hang & Stack Storage Bin is a robust solution for organizing and storing various items. With an overall size of 10 7/8 in L x 4 1/8 in W x 4 in H, it provides ample space for your storage needs. The bin features an inside height of 3 3/4 in, width of 3 3/16 in, and length of 10-1/4 inches offering sufficient room to accommodate different types of materials or goods. It's designed with a single divider slot which can be utilized to further organize the contents.
Crafted from durable polypropylene material, this hang & stack storage bin is built to withstand the rigors of everyday use. Its black color lends a professional look that fits well into any workspace setting. This bin comes with a label holder making item identification straightforward for users who need efficient inventory management or quick access to stored items.
With a load capacity of up to 30 lb and stacking capacity reaching up to35 lb, this stationary storage bin offers versatile usage options; it can be stacked securely or hung as required. It's compatible with Manufacturer No.DUS224 enhancing its functionality even more. In addition, it has a volume capacity of approximately .1 cubic feet providing adequate space for small businesses looking for compact yet effective storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.