Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Black, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # QUS235BK

  • Zoro # G3855004


product price: $6.89
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS235BK
Zoro #
G3855004
UPC #
094728367248
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Length
10 1/4 in
Inside Width
10 in
Outside Height
5 in
Width
11 in
Outside Length
10 7/8 in
Length
10 7/8 in
Outside Width
11 in
Overall WxH
11 in x 5 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Black
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.29 cu ft
ESD Conductive
No
For Use With
Mfr. No. 8C770
Includes
Label Holder
Stacking Capacity
55 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Weight Capacity
50 lb
Number of Divider Slots
3
Use Divider No.
8C770
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Resistant To
Cold, Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
3
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QUS235BK Hang & Stack Storage Bin is a robust and versatile storage solution designed with precise dimensions to suit your needs. The bin has an inside length of 10 1/4 in, an inside height of 4 3/4 in, and an inside width of 10 in, providing ample space for various items. Its overall dimensions are 10 7/8 in L x 11 in W x 5 in H, making it suitable for multiple settings without occupying excessive space. This stationary bin boasts a load capacity of up to 50 lb and a stacking capacity of up to 55 lb.
Crafted from durable polypropylene material, the QUS235BK Hang & Stack Storage Bin is built to withstand regular use while maintaining its functionality. It comes in a sleek black color that adds a professional touch to any storage system. Despite its sturdy construction, this bin does not have ESD conductive properties.
The QUS235BK Hang & Stack Storage Bin includes a label holder for easy identification and organization of contents. Designed with versatility at its core, it can be hung or stacked as per the user's preference or available space constraints. Moreover, it is compatible with Mfr No:8C770 offering added convenience during setup or expansion plans.
With its volume capacity standing at approximately .29 cubic feet; this hangable and stackable storage bin offers substantial room for storing different types of items efficiently while keeping them readily accessible when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.