Hang & Stack Storage Bin, Polypropylene, Black, 5 in H, 11 in W, 10 7/8 in L
Mfr # QUS235CO
Zoro # G3508513
product price: $28.19
/eaKey Features
Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Color
Black
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUS235CO
Zoro #
G3508513
UPC #
651588036631
Country of Origin
United States
Dimensions
Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Width
10 in
Inside Height
4 3/4 in
Inside Length
10 1/4 in
Overall Depth
10.9 in
Depth
10.9 in
Height
5 in
Outside Width
11 in
Outside Length
10 7/8 in
Overall WxH
11 in x 5 in
Length
10 7/8 in
Outside Height
5 in
Width
11 in
Hopper Height
4 3/4 in
Description
ESD Conductive Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 50 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.