Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 5 in H, 5 1/2 in W, 10 7/8 in L

  • Mfr # QUS230CO

  • Zoro # G2945074


product price: $16.99
/ea

Key Features

Overall L x W x H
10 7/8 in L x 5.5 in W x 5 in H
Color
Black
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS230CO
Zoro #
G2945074
UPC #
651588036174
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 5.5 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Width
4 3/8 in
Inside Length
10 1/4 in
Overall Depth
10.9 in
Depth
10.9 in
Height
5 in
Width
5.5 in
Outside Height
5 in
Outside Width
5 1/2 in
Outside Length
10 7/8 in
Overall WxH
5 1/2 in x 5 in
Length
10 7/8 in
Hopper Height
4 3/4 in

Description

The QUANTUM STORAGE SYSTEMS - QUS230CO Hang & Stack Storage Bin is a robust storage solution designed with precise dimensions to maximize space utilization. With an inside width of 4 3/8 in, and length of 10 1/4 in, it provides adequate room for various items. The bin's overall measurements stand at a length of 10 7/8 in, width of 5.5 in and height of 5 in, making it suitable for compact spaces while offering substantial storage volume capacity of up to .17 cubic feet.
Constructed from durable polypropylene material, this rectangular-shaped bin is built to withstand load capacities up to 30 lbs. Its ESD conductive feature makes it well-suited for storing sensitive electronic components that require protection against electrostatic discharge. The black color offers a sleek finish that can easily blend into different settings without drawing unnecessary attention.
This hangable and stackable storage bin includes a label holder for easy identification and organization purposes. It has been specifically engineered for use with the Mfr No DUS235CO model but remains stationary once installed or stacked due its sturdy design. This product presents itself as an efficient tool capable of enhancing your business' organizational system by providing practicality combined with durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.