Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 5 in H, 5 1/2 in W, 14 3/4 in L

  • Mfr # QUS234BK

  • Zoro # G3854943


product price: $5.89
/ea

Key Features

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS234BK
Zoro #
G3854943
UPC #
651588036433
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Overall Length
14 3/4 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Width
4 3/8 in
Inside Length
14 1/16 in
Inside Height
4 3/4 in
Length
14 3/4 in
Outside Length
14 3/4 in
Outside Width
5 1/2 in
Width
5 1/2 in
Height
5 in
Overall WxH
5 1/2 in x 5 in
Outside Height
5 in
Hopper Height
4 3/4 in

Description

The Quantum Storage Systems - QUS234BK Hang & Stack Storage Bin offers a generous inside length of 14 1/16 inches, an inside width of 4 3/8 inches, and an inside height of 4 3/4 inches. The overall dimensions are slightly larger with a length of 14 3/4 inches, a width of 5.5 inches, and a height of five inches. This sizeable bin is designed for stationary use but can be conveniently hung or stacked as per your storage needs.
This storage bin is constructed from durable polypropylene material in a sleek black color that gives it a professional look suitable for various business settings. It comes with an included label holder to assist you in organizing items efficiently. The bin has been built to hold up to a load capacity of fifty pounds and possesses stacking capability up to fifty-five pounds.
Specifically designed for compatibility with the manufacturer's product number '8PCC3', this hang & stack storage bin provides versatility in its usage options while offering substantial volume capacity at approximately .16 cubic feet. Please note that although this item is capable of hanging or stacking, it remains stationary during use and does not possess ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.