Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 5 in H, 6 in W, 9 1/4 in L

  • Mfr # QUS221BK

  • Zoro # G4801921


product price: $4.45
/ea

Key Features

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS221BK
Zoro #
G4801921
UPC #
651588121030
Country of Origin
United States

Dimensions

Overall L x W x H
9 1/4 in L x 6 in W x 5 in H
Overall Length
9 1/4 in
Overall Width
6 in
Overall Height
5 in
Inside Width
5 1/8 in
Inside Length
8 1/2 in
Inside Height
4 1/2 in
Overall WxH
6 in x 5 in
Width
6 in
Height
5 in
Length
9 1/4 in
Outside Width
6 in
Outside Height
5 in
Outside Length
9 1/4 in
Hopper Height
4 1/2 in

Description

The Quantum Storage Systems QUS221BK Hang & Stack Storage Bin offers a generous internal space with an inside height of 4 1/2 in, length of 8 1/2 in, and width of 5 1/8 in. The overall dimensions are also substantial at a length of 9 1/4 in, width of 6 in, and height of 5 in. With these measurements, it is designed to accommodate items for storage effectively while maintaining a compact footprint that allows multiple bins to be used efficiently within limited spaces.
This hangable and stackable storage bin is constructed from durable polypropylene material known for its robustness and longevity. It can handle loads up to a capacity of 50 lb while the stacking capacity stands strong at an impressive weight limit of up to 25 lb. This makes it suitable for storing various items without compromising on stability or risk damage due to overloading.
The QUS221BK Hang & Stack Storage Bin comes complete with one divider slot and includes a label holder that aids organization by providing clear identification options for contents stored within the bin. Its black color adds aesthetic versatility making it fit seamlessly into any decor style or setting. As per compatibility concerns, this stationary storage solution can be used with Manufacturer No.DUS221 which further enhances its functionality. With its volume capacity standing at approximately .12 cubic feet, this item provides ample room for your storage needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.