Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 8 in H, 11 in W, 16 in L

  • Mfr # QUS255BK

  • Zoro # G3855327


product price: $16.69
/ea

Key Features

Overall L x W x H
16 in L x 11 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS255BK
Zoro #
G3855327
UPC #
651588002223
Country of Origin
United States

Dimensions

Overall L x W x H
16 in L x 11 in W x 8 in H
Overall Length
16 in
Overall Width
11 in
Overall Height
8 in
Inside Width
10 in
Inside Length
15 1/8 in
Inside Height
7 3/4 in
Length
16 in
Outside Length
16 in
Overall WxH
11 in x 8 in
Width
11 in
Outside Width
11 in
Height
8 in
Outside Height
8 in
Hopper Height
7 3/4 in

Description

The Quantum Storage Systems - QUS255BK Hang & Stack Storage Bin is a robust storage solution designed to optimize space and organization. With an inside length of 15 1/8 inches, an inside width of 10 inches, and an inside height of 7 3/4 inches, this bin offers ample room for storing various items. The overall dimensions are slightly larger at 16 in L x 11 in W x 8 in H, making it suitable for many storage needs.
This hangable and stackable bin is built with durable polypropylene material that can withstand a load capacity up to 75 lb. It has a stacking capacity of up to 80 lb which indicates its strength even when stacked high. Its black color gives it a universal appeal that fits any decor style or setting.
The QUS255BK Hang & Stack Storage Bin comes with useful features such as a label holder for easy identification of contents. Although stationary by design, it provides efficient use of space whether used individually or combined with others from the same manufacturer (Mfr. No.9ME48). With volume capacity standing at approximately .69 cubic feet, this bin can accommodate multiple items securely while maintaining orderliness within your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.