Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 8 in H, 8 1/4 in W, 13 5/8 in L

  • Mfr # QUS242BK

  • Zoro # G4802095


product price: $12.85
/ea

Key Features

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
13 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS242BK
Zoro #
G4802095
UPC #
651588121276
Country of Origin
United States

Dimensions

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 8 in H
Overall Length
13 5/8 in
Overall Width
8 1/4 in
Overall Height
8 in
Inside Height
7 3/8 in
Inside Length
12 1/2 in
Inside Width
6 3/4 in
Outside Width
8 1/4 in
Outside Height
8 in
Width
8 1/4 in
Outside Length
13 5/8 in
Overall WxH
8 1/4 in x 8 in
Length
13 5/8 in
Height
8 in
Hopper Height
7 3/8 in

Details

Color
Black
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.36 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS242
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
Mfr. No. DUS242
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Resistant To
Cold, Corrosion, Rust
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Number of Long Divider Slots
1
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

Hang and Stack Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 8 in, Overall Length 13 5/8 in, Overall Width 8 1/4 in, Stackable Stacking Capable, Weight Capacity 60 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.