Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Black, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # QUS265BK

  • Zoro # G3855451


product price: $18.79
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS265BK
Zoro #
G3855451
UPC #
651588037676
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Height
8 1/4 in
Inside Width
6 3/4 in
Inside Length
17 1/8 in
Outside Length
18 in
Length
18 in
Width
8 1/4 in
Outside Height
9 in
Overall WxH
8 1/4 in x 9 in
Height
9 in
Outside Width
8 1/4 in
Hopper Height
8 1/4 in

Description

The Quantum Storage Systems QUS265BK Hang & Stack Storage Bin offers a considerable amount of space with an inside width of 6 3/4 in, height of 8 1/4 in, and length of 17 1/8 in. The overall dimensions are slightly larger at an overall length, width and height of 18in L x 8 1/4in W x9in H respectively. This bin is designed to handle a substantial load capacity up to a maximum weight limit of about sixty pounds (60 lb). Its volume capacity stands at approximately half cubic foot (0.55 cu ft), making it suitable for storing various items.
Made from polypropylene material, this storage bin is built to offer durability and long-lasting use. It features the ability to stack or hang based on your preference or available space; its stacking capacity reaches up to sixty-five pounds (65 lb). The black color provides a classic look that can blend seamlessly with any decor or setting.
This storage bin comes equipped with a label holder for easy identification and organization purposes. Though stationary by design, its compatibility extends specifically towards Manufacturer No:9WKE2 products which adds versatility when integrating into your existing setup. Please note that while this item has the capability for hanging and stacking, it does not possess ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.