Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Blue, 10 in H, 11 in W, 18 in L

  • Mfr # QUS260BL

  • Zoro # G3855381


product price: $21.25
/ea

Key Features

Overall L x W x H
18 in L x 11 in W x 10 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS260BL
Zoro #
G3855381
UPC #
651588037553
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 11 in W x 10 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
10 in
Inside Width
9 1/2 in
Inside Height
9 3/4 in
Inside Length
17 in
Outside Height
10 in
Overall WxH
11 in x 10 in
Length
18 in
Outside Width
11 in
Outside Length
18 in
Width
11 in
Height
10 in
Hopper Height
9 3/4 in

Details

Color
Blue
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS260
Includes
Label Holder
Stacking Capacity
80 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
75 lb
Use Divider No.
Mfr. No. DUS260
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
FDA Approved
Number of Short Divider Slots
0
Resistant To
Cold, Corrosion, Rust
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
3
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS260BL Hang & Stack Storage Bin measures 18 inches in length, 11 inches in width, and 10 inches in height overall. The inside dimensions are spacious as well with a height of 9 3/4 inches, width of 9 1/2 inches, and length of 17 inches. These measurements make it suitable for storing various items while maintaining a compact footprint. Its substantial volume capacity of 1.15 cubic feet further enhances its storage capabilities.
This hangable and stackable storage bin is constructed from durable polypropylene material that is designed to withstand the demands of regular use. It features an impressive load capacity of up to 75 pounds and can be stacked securely with a maximum weight limit of up to 80 pounds per bin. This robust construction makes this storage bin adequate for holding heavy items without compromising on stability or integrity.
The Quantum Storage Systems - QUS260BL Hang & Stack Storage Bin comes equipped with three divider slots for better organization and includes a label holder for easy identification purposes. Despite being stationary, its compatibility with Mfr No.DUS260 offers users flexibility when arranging their workspace setup. Available in blue color, it adds visual appeal while serving practical needs effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.