Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Blue, 11 in H, 16 1/2 in W, 18 in L

  • Mfr # QUS270BL

  • Zoro # G3855485


product price: $26.29
/ea

Key Features

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270BL
Zoro #
G3855485
UPC #
651588037850
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Height
10 1/4 in
Inside Width
14 3/4 in
Inside Length
17 1/8 in
Height
11 in
Outside Height
11 in
Length
18 in
Overall WxH
16 1/2 in x 11 in
Outside Length
18 in
Outside Width
16 1/2 in
Width
16 1/2 in
Hopper Height
10 1/4 in

Description

The Quantum Storage Systems - QUS270BL Hang & Stack Storage Bin is a robust storage solution with substantial dimensions. With an inside width of 14 3/4 inches, an inside height of 10 1/4 inches, and an inside length of 17 1/8 inches, this bin provides ample space for various items. The overall measurements are equally impressive at 18 in L x 16 1/2 in W x11 in H. This stationary bin has a volume capacity of approximately 1.89 cubic feet and can comfortably accommodate up to a load capacity of about75 lb.
Constructed from durable polypropylene material, the QUS270BL Hang & Stack Storage Bin is designed for long-lasting use. It features three divider slots that allow you to organize your contents efficiently. The inclusion of a label holder aids in easy identification and categorization of stored materials or products. Notably, this hangable bin comes in a striking blue color that enhances visibility while adding aesthetic value.
This stackable storage bin demonstrates versatility with its compatibility for use with Mfr no DUS270 by Quantum Storage Systems; it's also capable of stacking capacities up to80 lb without compromising stability or integrity. Despite being stationary, it offers flexibility through its hangable feature which allows efficient utilization even when floor space is limited.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.