Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, polypropylene, Blue, 3 in H, 11 in W, 5 3/8 in L

  • Mfr # QUS232BL

  • Zoro # G2190043


product price: $6.59
/ea

Key Features

Overall L x W x H
5 3/8 in L x 11 in W x 3 in H
Load Capacity
60 lb
Material
polypropylene
Stackable
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS232BL
Zoro #
G2190043
UPC #
651588074008
Country of Origin
United States

Dimensions

Overall L x W x H
5 3/8 in L x 11 in W x 3 in H
Overall Length
5 3/8 in
Overall Width
11 in
Overall Height
3 in
Inside Length
4 3/4 in
Inside Height
2 13/16 in
Inside Width
10 in
Length
5 3/8 in
Width
11 in
Outside Length
5 3/8 in
Outside Height
3 in
Overall WxH
11 in x 3 in
Height
3 in
Outside Width
11 in
Hopper Height
2 7/8 in

Details

Color
Blue
Load Capacity
60 lb
Material
polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.95 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS232
Includes
Label Holder
Stacking Capacity
35 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
35 lb
Use Divider No.
Mfr. No. DUS232
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Resistant To
Cold, Corrosion, Rust
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Standards
FDA Approved
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS232BL Hang & Stack Storage Bin is designed with specific dimensions to optimize your storage needs. With an inside length of 4 3/4 inches, a width of 10 inches and a height of 2 13/16 inches, it offers ample space for various items. The overall dimensions are slightly larger at 5 3/8 in L x 11 in W x H, ensuring that the bin will fit comfortably in most spaces while providing maximum internal capacity. This model also includes three divider slots to help organize contents effectively.
Constructed from durable polypropylene material, this storage bin is built to withstand up to a load capacity of sixty pounds and has a stacking capacity of thirty-five pounds. Its robust construction makes it suitable for stationary use where high durability is required. Despite its strength, the bin remains lightweight and manageable due to the inherent properties of polypropylene.
This Hang & Stack Storage Bin comes complete with a label holder for easy identification of contents and can be used in conjunction with Mfr. No.DUS232 from Quantum Storage Systems. Its stackable design promotes efficient use of space while its hangable feature allows versatile placement options depending on your requirements. Available in blue color, this item adds functionality without compromising aesthetics within any workspace setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.