Zoro Homepage

Hang & Stack Storage Bin, polypropylene, Blue, 3 in H, 11 in W, 7 3/8 in L

  • Mfr # QUS236BL

  • Zoro # G2190025


product price: $10.19
/ea

Key Features

Overall L x W x H
7 3/8 in L x 11 in W x 3 in H
Load Capacity
65 lb
Material
polypropylene
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS236BL
Zoro #
G2190025
UPC #
651588074183
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 11 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
11 in
Overall Height
3 in
Inside Length
6 3/4 in
Inside Height
2 13/16 in
Inside Width
10 in
Overall WxH
11 in x 3 in
Length
7 3/8 in
Outside Height
3 in
Height
3 in
Width
11 in
Outside Width
11 in
Outside Length
7 3/8 in
Hopper Height
2 7/8 in

Details

Color
Blue
Load Capacity
65 lb
Material
polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.03 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS236
Includes
Label Holder
Stacking Capacity
35 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
35 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS236
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
3
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Autoclaveable
Autoclavable Material
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QUS236BL Hang & Stack Storage Bin is a versatile storage solution with precise dimensions to meet your organizational needs. With an inside width of 10 inches, an inside length of 6 3/4 inches, and an inside height of 2 13/16 inches, this bin provides ample space for storing items. Its overall dimensions are 7 3/8 in L x 11 in W x 3 in H, making it suitable for various spaces without compromising on capacity which stands at a volume of approximately1.03 cubic feet.
Constructed from durable polypropylene material, the QUS236BL Hang & Stack Storage Bin is designed for longevity and resilience. Its sturdy construction allows it to have a load capacity of up to 65 lb when stationary and stacking capacity up to35 lb when stacked with similar bins. This blue-colored bin also features three divider slots that aid in better organization and segregation of contents within the bin.
Additional features include its compatibility with Mfr No DUS236 and a provision for hangability offering flexibility in usage according to your requirements. The product comes complete with a label holder facilitating easy identification of stored items thus enhancing efficiency during retrieval or inventory checks. Despite its robustness and high load-bearing capacity, this item remains non-conductive (ESD Conductive: No), providing you peace-of-mind while handling electronics or other sensitive materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.