Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Blue, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # QUS220BL

  • Zoro # G3854742


product price: $1.99
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS220BL
Zoro #
G3854742
UPC #
651588035856
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Height
2 13/16 in
Inside Width
3 7/16 in
Inside Length
6 3/4 in
Outside Length
7 3/8 in
Overall WxH
4 1/8 in x 3 in
Length
7 3/8 in
Height
3 in
Outside Height
3 in
Width
4 1/8 in
Outside Width
4 1/8 in
Hopper Height
2 7/8 in

Details

Color
Blue
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.05 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS220
Includes
Label Holder
Stacking Capacity
15 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
10 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS220
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Cold, Corrosion, Rust
Number of Long Divider Slots
1
Standards
FDA Approved
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QUS220BL Hang & Stack Storage Bin is a stationary storage solution designed with space efficiency in mind. With an inside length of 6 3/4 inches, width of 3 7/16 inches, and height of 2 13/16 inches, this bin offers ample storage while maintaining a compact footprint. Its overall dimensions are slightly larger at 7 3/8 inches in length, 4 1/8 inches in width, and an overall height of just three inches.
This hangable and stackable storage bin is constructed from durable polypropylene material that can withstand the demands of everyday use. It has a load capacity of up to ten pounds and can safely stack up to fifteen pounds. This makes it suitable for storing various small items without compromising on stability or durability. For enhanced organization, the bin includes one divider slot and comes with its own label holder.
In terms of compatibility, this blue-colored storage bin is designed for use with Manufacturer No.DUS220. It also features a volume capacity of .05 cubic feet which provides adequate room for inventory management or workspace decluttering needs within small businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.