Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Blue, 5 in H, 16 1/2 in W, 10 7/8 in L

  • Mfr # QUS245BL

  • Zoro # G3855171


product price: $14.25
/ea

Key Features

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS245BL
Zoro #
G3855171
UPC #
651588037096
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 16 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
16 1/2 in
Overall Height
5 in
Inside Length
9 3/4 in
Inside Height
4 3/4 in
Inside Width
15 in
Outside Height
5 in
Overall WxH
16 1/2 in x 5 in
Outside Length
10 7/8 in
Width
16 1/2 in
Height
5 in
Outside Width
16 1/2 in
Length
10 7/8 in
Hopper Height
4 3/4 in

Details

Color
Blue
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.52 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS245
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
60 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS245
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
FDA Approved
Resistant To
Cold, Corrosion, Rust
Autoclaveable
Autoclavable Material
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QUS245BL Hang & Stack Storage Bin is a spacious storage solution with an inside height of 4 3/4 inches, an inside width of 15 inches, and an inside length of 9 3/4 inches. Its overall dimensions are measured at 10 7/8 in L x 16 1/2 in W x 5 in H, providing ample space for various items. This bin has been designed to accommodate up to three dividers, offering flexibility for organizing contents according to your needs.
This hangable and stackable storage bin is constructed from durable polypropylene material that can withstand a load capacity of up to 60 lb. The material's robust nature contributes towards its stacking capacity of up to a substantial weight limit of approximately 65 lb. It comes in a striking blue color which adds aesthetic value while also aiding visibility when locating stored items.
The QUS245BL Hang & Stack Storage Bin includes a handy label holder for easy identification and categorization purposes. Despite its stationary mobility feature, it can be hung or stacked as per convenience making it versatile for different storage settings. This item is compatible with Mfr. No DUS245 enhancing its utility further by enabling you to create customized storage solutions based on your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.