Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Blue, 5 in H, 5 1/2 in W, 10 7/8 in L

  • Mfr # QUS230BL

  • Zoro # G3854812


product price: $3.69
/ea

Key Features

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Load Capacity
30 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS230BL
Zoro #
G3854812
UPC #
651588036150
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Length
10 1/4 in
Inside Width
4 3/8 in
Length
10 7/8 in
Outside Height
5 in
Width
5 1/2 in
Outside Length
10 7/8 in
Outside Width
5 1/2 in
Height
5 in
Overall WxH
5 1/2 in x 5 in
Hopper Height
4 3/4 in

Description

The Quantum Storage Systems QUS230BL Hang & Stack Storage Bin is a versatile storage solution designed to accommodate a range of items. With an inside width of 4 3/8 in, an inside height of 4 3/4 in and an inside length of 10 1/4 in, it provides ample space for your storage needs. The overall dimensions measure at 10-7/8in L x5-1/2in W x5in H, ensuring that it will not take up too much room while providing the necessary capacity. Its stackable design allows multiple bins to be neatly stacked together without compromising on stability as they can hold up to a stacking capacity of 35 lb.
Crafted from durable polypropylene material, this bin is built for longevity and consistent performance. It comes with one divider slot which aids in organizing your items effectively. Notably, the load capacity sits at around 30 lb which makes it suitable for storing heavier objects as well. The blue color adds a touch of vibrancy while making identification easier amongst other storage solutions.
This hang & stack storage bin includes a label holder enhancing its functionality by allowing easy categorization and quick access to stored items. It's compatible with Mfr No DUS230 and DUS235 models giving you more options when setting up your storage system layout. Despite being stationary, its hangable feature offers flexibility in terms of placement - whether on shelving units or hanging systems - adapting to various spatial constraints or requirements within your business premises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.