Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Blue, 5 in H, 5 1/2 in W, 14 3/4 in L

  • Mfr # QUS234BL

  • Zoro # G3854977


product price: $5.89
/ea

Key Features

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS234BL
Zoro #
G3854977
UPC #
651588036471
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Overall Length
14 3/4 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Length
14 1/16 in
Inside Width
4 3/8 in
Inside Height
4 3/4 in
Length
14 3/4 in
Outside Height
5 in
Width
5 1/2 in
Outside Length
14 3/4 in
Outside Width
5 1/2 in
Overall WxH
5 1/2 in x 5 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.23 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS234
Includes
Label Holder
Stacking Capacity
55 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DUS234
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Cold, Corrosion, Rust
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
Autoclaveable
Autoclavable Material
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QUS234BL Hang & Stack Storage Bin is a versatile storage solution with an overall length, width and height of 14 3/4 in L x 5 1/2 in W x 5 in H respectively. It offers ample space inside with an internal length of 14 1/16 inches, width of 4 3/8 inches and a height of around about four and three-quarters inch. This provides the bin with a volume capacity of approximately .23 cubic feet. The design allows for stationary use, making it suitable for locations where mobility isn't required.
This hangable and stackable storage bin is constructed from durable polypropylene material which can withstand load capacities up to fifty pounds. It has been designed to accommodate stacking capacities reaching as high as fifty-five pounds. The robust construction makes it capable to serve various general-purpose storage needs.
The blue-colored QUANTUM STORAGE SYSTEMS - QUS234BL Hang & Stack Storage Bin includes one divider slot and comes equipped with a label holder for easy identification of contents stored within. It's compatible for use with Manufacturer No DUS234 model products, enhancing its versatility further by allowing you to create a customised storage system based on your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.