Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Blue, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # QUS250BL

  • Zoro # G3855223


product price: $13.79
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250BL
Zoro #
G3855223
UPC #
651588037232
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Length
14 in
Inside Height
6 3/4 in
Inside Width
14 3/4 in
Outside Length
14 3/4 in
Outside Width
16 1/2 in
Length
14 3/4 in
Outside Height
7 in
Width
16 1/2 in
Height
7 in
Overall WxH
16 1/2 in x 7 in
Hopper Height
6 3/4 in

Details

Color
Blue
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.99 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
80 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr No. DUS240
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
3
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
0
Resistant To
Cold, Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QUS250BL Hang & Stack Storage Bin is a stationary storage solution with substantial dimensions. With an inside height of 6 3/4 inches, an inside width of 14 3/4 inches, and an inside length of 14 inches, it offers ample space for various items. The overall measurements are also impressive, standing at a length of 14 3/4 in, a width of16 1/2 in and a height of7 in. Its volume capacity stands at approximately 0.99 cu ft., making it suitable for storing larger or bulkier items.
This hangable and stackable bin is manufactured from durable polypropylene material that can withstand heavy use. It has the ability to hold up to load capacity of around75 lb while maintaining its shape and integrity. This bin boasts three divider slots which allow you to organize your items efficiently within the same unit without them getting mixed up or lost.
The QUS250BL Hang & Stack Storage Bin comes inclusive with a label holder which aids in easy identification and categorization of stored goods. It's designed for use with Mfr.No.DUS240 further enhancing its functionality as part of your storage system setup. The bin sports an attractive blue color that adds visual appeal while helping distinguish this particular model from others within your setup.
In terms of stacking capacity, this storage bin can handle weights up to80 lb when stacked upon one another securely - adding flexibility to how you choose to utilize these bins within your space constraints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.