Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Blue, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # QUS240BL

  • Zoro # G3855153


product price: $9.49
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS240BL
Zoro #
G3855153
UPC #
651588036938
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
14 in
Inside Height
6 3/4 in
Inside Width
6 9/16 in
Overall WxH
8 1/4 in x 7 in
Outside Length
14 3/4 in
Outside Height
7 in
Width
8 1/4 in
Height
7 in
Length
14 3/4 in
Outside Width
8 1/4 in
Hopper Height
6 3/4 in

Details

Color
Blue
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.49 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240
Includes
Label Holder
Stacking Capacity
65 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
Mfr. No. DUS240
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
FDA Approved
Resistant To
Cold, Corrosion, Rust
Number of Short Divider Slots
0
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Autoclaveable
Autoclavable Material
Number of Long Divider Slots
1
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QUS240BL Hang & Stack Storage Bin is a versatile storage solution with an overall length of 14 3/4 inches, width of 8 1/4 inches, and height of 7 inches. The inside dimensions are designed to accommodate items up to 14 inches in length, with a width of approximately 6-9/16 inches and a height of around 6-3/4 inches. This provides ample space for various types of items while maintaining a compact footprint that's suitable for both small and large workspaces.
This hang and stack bin is constructed from durable polypropylene material and comes in an attractive blue color. It has the ability to support loads up to 60 lbs., making it adequate for storing heavy materials. Moreover, its stacking capacity reaches up to 65 lbs., allowing you to maximize your vertical storage space without compromising stability or durability.
The QUS240BL includes one divider slot which adds versatility by enabling easy separation within the same bin when needed. Additionally, this item features an integrated label holder that can assist in organizing inventory effectively. This stationary bin can be hung or stacked according to your needs offering flexibility in utilization based on available workspace area.
Designed specifically for compatibility with Mfr No DUS240 model, this hang & stack storage bin offers convenience and efficiency rolled into one product package. With its volume capacity at about half (0.49) cubic feet, it’s built for substantial storage capability without taking up excessive space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.