Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Blue, 8 in H, 11 in W, 16 in L

  • Mfr # QUS255BL

  • Zoro # G3855336


product price: $16.69
/ea

Key Features

Overall L x W x H
16 in L x 11 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS255BL
Zoro #
G3855336
UPC #
651588037393
Country of Origin
United States

Dimensions

Overall L x W x H
16 in L x 11 in W x 8 in H
Overall Length
16 in
Overall Width
11 in
Overall Height
8 in
Inside Height
7 3/4 in
Inside Length
15 1/8 in
Inside Width
10 in
Height
8 in
Length
16 in
Outside Length
16 in
Width
11 in
Outside Height
8 in
Overall WxH
11 in x 8 in
Outside Width
11 in
Hopper Height
7 3/4 in

Details

Color
Blue
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.81 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS255
Includes
Label Holder
Stacking Capacity
80 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS255
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Cold, Corrosion, Rust
Autoclaveable
Autoclavable Material
Standards
FDA Approved
Number of Long Divider Slots
3
Number of Short Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QUS255BL Hang & Stack Storage Bin is a robust storage solution designed to accommodate a variety of items. With an inside width of 10 inches, an inside length of 15 1/8 inches, and an inside height of 7 3/4 inches, it offers ample space for organized storage. Its overall dimensions are 16 in L x 11 in W x 8 in H, making it suitable for use in different spaces while still providing substantial volume capacity (0.81 cu ft). This bin has been engineered with the capability to stack up to an impressive load capacity of 75 lb and stacking capacity of up to 80 lb.
Crafted from durable polypropylene material, this Hang & Stack Storage Bin ensures long-lasting performance even under demanding conditions. The blue color adds a visual appeal that can enhance any workspace aesthetics without compromising its functionality. Notably, it includes three divider slots which offer increased flexibility and organization options.
This stationary bin is also hangable; thus allowing users to maximize their storage areas effectively by utilizing vertical spaces when necessary. It's compatible with Mfr. No DUS255 and includes a label holder for easy identification of contents at glance – enhancing efficiency within your business operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.