Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Blue, 9 in H, 8 1/4 in W, 18 in L

  • Mfr # QUS265BL

  • Zoro # G3855406


product price: $18.79
/ea

Key Features

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS265BL
Zoro #
G3855406
UPC #
651588037713
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Length
17 1/8 in
Inside Height
8 1/4 in
Inside Width
6 3/4 in
Width
8 1/4 in
Outside Width
8 1/4 in
Height
9 in
Length
18 in
Overall WxH
8 1/4 in x 9 in
Outside Length
18 in
Outside Height
9 in
Hopper Height
8 1/4 in

Details

Color
Blue
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.77 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS265
Stacking Capacity
65 lb
Includes
Label Holder
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS265
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Cold, Corrosion, Rust
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QUS265BL Hang & Stack Storage Bin offers ample storage space with an inside length of 17 1/8 inches, an inside width of 6 3/4 inches, and an inside height of 8 1/4 inches. With overall dimensions measuring at a generous 18 inches in length, 8-1/4 inches in width, and a height of nine inches, this stationary bin provides a volume capacity of approximately .77 cubic feet. It is designed to be both hangable and stackable for versatile use.
Constructed from durable polypropylene material that can withstand the demands of regular usage, the QUS265BL Hang & Stack Storage Bin features a load capacity up to sixty pounds with a stacking capacity reaching up to sixty-five pounds. This robust design allows it to hold various items securely without compromising its structural integrity over time. Its bright blue color adds visual appeal while assisting in quick identification within your storage system.
This item includes one divider slot along with a label holder for organized content management. It's built to function efficiently with Manufacturer No.DUS265 products specifically. The non-conductive nature makes it suitable for storing different types of materials without worrying about electrical discharge issues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.