Hang & Stack Storage Bin, Polypropylene, Clear, 11 in H, 16 1/2 in W, 18 in L
Mfr # QUS275MOBCL*
Zoro # G3652257
product price: $69.59
/eaKey Features
Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Color
Clear
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUS275MOBCL*
Zoro #
G3652257
UPC #
651588157718
Country of Origin
United States
Dimensions
Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Length
17 1/8 in
Inside Height
10 1/4 in
Inside Width
14 3/4 in
Outside Length
18 in
Outside Height
11 in
Length
18 in
Width
16 1/2 in
Height
11 in
Outside Width
16 1/2 in
Hopper Height
10 1/4 in
Caster Wheel Diameter
3 in
Description
Hang and Stack Bin, Color Clear, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 11 in, Overall Length 18 in, Overall Width 16 1/2 in, Stackable Stacking Capable, Weight Capacity 250 lb, Mobility Mobile, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Autoclaveable Autoclavable Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.