Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Clear, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # QUS220CL

  • Zoro # G3671394


product price: $3.35
/ea

Key Features

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Overall Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS220CL
Zoro #
G3671394
UPC #
651588157251
Country of Origin
United States

Dimensions

Overall L x W x H
7 3/8 in L x 4 1/8 in W x 3 in H
Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Length
6 3/4 in
Inside Width
3 7/16 in
Inside Height
2 13/16 in
Outside Length
7 3/8 in
Length
7 3/8 in
Outside Height
3 in
Height
3 in
Overall WxH
4 1/8 in x 3 in
Width
4 1/8 in
Outside Width
4 1/8 in
Hopper Height
2 7/8 in

Details

Color
Clear
Load Capacity
10 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.05 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS220
Stacking Capacity
10 lb
Includes
Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
10 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS220
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
Resistant To
Corrosion, Rust, Water
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS220CL Hang & Stack Storage Bin is a storage solution designed for efficient space utilization. With an overall length of 7 3/8 in, width of 4 1/8 in, and height of 3 in, it offers substantial room for your items. The inside dimensions are also generous with a width of 3 7/16 in, length of 6 3/4 in and height of approximately 2 13/16 inches. These measurements make the bin suitable for storing various small to medium-sized objects.
This storage bin is constructed from polypropylene material which provides durability and longevity. It comes with one divider slot that assists you to organize your items better within the same space. Notably, this model has a clear color allowing you to easily identify what's stored inside without having to open or move it around.
The QUS220CL Hang & Stack Storage Bin boasts a load capacity of up to ten pounds and can be stacked safely due its robust design. Additionally, it includes a label holder which simplifies item identification further enhancing efficiency during retrieval or placement processes. This model can hang as well providing versatile options for use according to your specific needs.
For compatibility purposes, this product works seamlessly with Mfr No DUS220 (not included). Despite its mobility being stationary by design, its stackable and hangable nature allows flexibility when organizing your workspace thereby optimizing available storage area effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.