Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Clear, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # QUS235CL

  • Zoro # G3669425


product price: $6.89
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS235CL
Zoro #
G3669425
UPC #
651588157374
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Width
10 in
Inside Height
4 3/4 in
Height
5 in
Outside Height
5 in
Outside Length
10 7/8 in
Width
11 in
Overall WxH
11 in x 5 in
Length
10 7/8 in
Outside Width
11 in
Hopper Height
4 3/4 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.35 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS235
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DUS235
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
Number of Long Divider Slots
3
Autoclaveable
Autoclavable Material
Resistant To
Corrosion, Rust, Water
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QUS235CL Hang & Stack Storage Bin is a stationary storage solution with dimensions of 10 7/8 in L x 11 in W x 5 in H. The inside width and length are both approximately ten inches, offering ample space for items to be stored. With an inside height of nearly five inches, this bin can accommodate items of various shapes and sizes. It has a volume capacity of 0.35 cubic feet and boasts a load capacity as well as stacking capacity of up to fifty pounds.
Constructed from durable polypropylene material, this clear storage bin offers reliable sturdiness while allowing visibility into its contents for quick identification without needing to unpack the bin. This hangable storage unit comes equipped with three divider slots that further aid organization by enabling segregation within the same container.
This particular model is designed for use with Mfr. No. DUS235 and includes a label holder which facilitates easy labeling and indexing, enhancing your inventory management process. Despite being stationary, it's stackable nature allows you to optimize space usage efficiently by stacking multiple bins vertically without compromising on their stability or accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.