Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Clear, 5 in H, 5 1/2 in W, 14 3/4 in L

  • Mfr # QUS234CL

  • Zoro # G3592005


product price: $5.89
/ea

Key Features

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS234CL
Zoro #
G3592005
UPC #
651588157350
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 5 1/2 in W x 5 in H
Overall Length
14 3/4 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Width
4 3/8 in
Inside Height
4 3/4 in
Inside Length
14 1/16 in
Outside Height
5 in
Length
14 3/4 in
Width
5 1/2 in
Overall WxH
5 1/2 in x 5 in
Outside Width
5 1/2 in
Outside Length
14 3/4 in
Height
5 in
Hopper Height
4 3/4 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.23 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS234
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
50 lb
Use Divider No.
Mfr. No. DUS234
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Corrosion, Rust, Water
Standards
FDA Approved
Autoclaveable
Autoclavable Material
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems QUS234CL Hang & Stack Storage Bin is a stationary storage solution designed with precise dimensions to fit your needs. The overall size of the bin measures 14 3/4 inches in length, 5 1/2 inches in width, and 5 inches in height. Inside, it offers an ample space of 14 1/16 inches in length, and a width of 4 3/8 inches along with an inside height of nearly five (4-3/4) inches. This sizable bin can accommodate various items up to a volume capacity of .23 cubic feet.
Constructed from durable polypropylene material, this clear-colored storage bin is built for long-lasting use while its transparency allows for easy identification of contents within. It comes equipped with one divider slot for organizing your items efficiently and includes a label holder for further categorization or identification purposes. Despite being stationary, this hangable and stackable design adds versatility to how you choose to arrange these bins.
With its sturdy build quality, each QUS234CL Hang & Stack Storage Bin has been designed to handle loads up to a weight capacity of fifty pounds when stacking which enhances its utility even more. Additionally, it's compatible with Manufacturer No.DUS234 enhancing its functionality as part of larger storage systems setup. Choose Quantum Storage Systems' QUS234CL Hang & Stack Storage Bin for reliable organization that suits your business requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.