Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Clear, 6 in H, 8 1/4 in W, 13 5/8 in L

  • Mfr # QUS241CL

  • Zoro # G3673801


product price: $11.89
/ea

Key Features

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 6 in H
Color
Clear
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS241CL
Zoro #
G3673801
UPC #
651588157435
Country of Origin
United States

Dimensions

Overall L x W x H
13 5/8 in L x 8 1/4 in W x 6 in H
Overall Length
13 5/8 in
Overall Width
8 1/4 in
Overall Height
6 in
Inside Width
6 3/4 in
Inside Length
12 1/2 in
Inside Height
5 3/8 in
Outside Width
8 1/4 in
Overall WxH
8 1/4 in x 6 in
Height
6 in
Length
13 5/8 in
Width
8 1/4 in
Outside Length
13 5/8 in
Outside Height
6 in
Hopper Height
5 3/8 in

Description

The Quantum Storage Systems - QUS241CL Hang & Stack Storage Bin is a sizable storage solution, designed to accommodate a range of items. With an inside height of 5 3/8 inches, an inside width of 6 3/4 inches and an inside length of 12 1/2 inches, this bin offers ample space for various types of goods. Its overall dimensions are also generous with a length of 13 5/8 inches, width of 8-1/4 inches and height measuring at six inches. This stationary bin is built to handle loads up to its maximum stacking capacity which is noted as being up to sixty pounds.
Constructed from durable polypropylene material, the QUS241CL Hang & Stack Storage Bin exhibits robustness while maintaining clarity in color for easy visibility into its contents. It includes one divider slot offering flexibility in organizing your inventory or supplies. The inclusion of a label holder further enhances the ease-of-use by providing quick identification options for stored items.
This hangable and stackable storage bin has been designed with compatibility in mind; it pairs well with Manufacturer No. DUS241 units and can be utilized effectively within such systems due to its volume capacity standing at approximately .27 cubic feet. Whether used individually or incorporated into larger storage setups, the Quantum Storage Systems - QUS241CL Hang & Stack Storage Bin provides reliable functionality suitable for various small business needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.