Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Clear, 7 in H, 16 1/2 in W, 14 3/4 in L

  • Mfr # QUS250CL

  • Zoro # G3621572


product price: $13.79
/ea

Key Features

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS250CL
Zoro #
G3621572
UPC #
651588157497
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 16 1/2 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in
Inside Length
14 in
Inside Width
14 3/4 in
Inside Height
6 3/4 in
Outside Length
14 3/4 in
Outside Width
16 1/2 in
Height
7 in
Outside Height
7 in
Length
14 3/4 in
Width
16 1/2 in
Overall WxH
16 1/2 in x 7 in
Hopper Height
6 3/4 in

Description

The Quantum Storage Systems - QUS250CL Hang & Stack Storage Bin offers a generous inside length and width of 14 inches and 14 3/4 inches respectively, alongside an inside height of 6 3/4 inches. It's overall dimensions are notably larger at 14 3/4 in L x 16 1/2 in W x7 in H, providing ample storage space for your items. The bin is designed to be stationary with a volume capacity of approximately .99 cubic feet. Its size attributes make it suitable for holding varying sizes of objects while maintaining its stability.
This hangable and stackable storage bin is crafted from durable polypropylene material that can withstand the rigors of daily use. It has a clear color finish that allows you to easily identify the contents without having to open or disturb the stored items. With three divider slots available, this bin provides options for organizing your items effectively within the same unit.
A notable feature about this product is its load capacity; it can comfortably handle up to a weight limit of approximately 75 lbs whether stacked or hanging, making it adequate for storing heavy objects without compromising on performance or safety. This storage bin includes a label holder which aids in easy identification and retrieval of goods when needed.
For compatibility purposes, this model works well with Mfr No.DUS240 system enhancing its functionality further by offering more ways to utilize space efficiently. Please note that despite being highly functional, this particular storage bin does not have ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.