Zoro Homepage

Hang & Stack Storage Bin, Polypropylene, Clear, 7 in H, 8 1/4 in W, 10 3/4 in L

  • Mfr # QUS239CL

  • Zoro # G3654271


product price: $7.39
/ea

Key Features

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS239CL
Zoro #
G3654271
UPC #
651588157398
Country of Origin
United States

Dimensions

Overall L x W x H
10 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 9/16 in
Inside Height
6 3/4 in
Inside Length
10 in
Height
7 in
Outside Length
10 3/4 in
Length
10 3/4 in
Outside Width
8 1/4 in
Width
8 1/4 in
Outside Height
7 in
Overall WxH
8 1/4 in x 7 in
Hopper Height
6 3/4 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.36 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS239
Includes
Label Holder
Stacking Capacity
60 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
60 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS239
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Standards
FDA Approved
Resistant To
Corrosion, Rust, Water
Includes Label Holder
Label Holder Included
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Maximum Operating Temperature
250 Degrees F
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS239CL Hang & Stack Storage Bin offers ample space with an inside width of 6 9/16 inches, an inside length of 10 inches, and an inside height of 6 3/4 inches. The overall dimensions are a length of 10 3/4 inches, a width of 8 1/4 inches, and a height of seven inches. This storage bin is designed to be stationary with the ability to hang or stack for versatile organization options. It can handle a load capacity up to fifty pounds and has a stacking capacity up to sixty pounds.
This storage bin is constructed from durable polypropylene material that's built for longevity. Its clear color allows for quick identification of contents without needing to open or unstack bins. The item also includes one divider slot offering further organization potential within each unit itself.
This product comes equipped with label holders making it suitable for systematic categorization in inventory management scenarios. It's compatible specifically with Mfr.No.DUS239 adding convenience in terms of uniformity when used alongside other similar products from the manufacturer line-up. With its volume capacity standing at .36 cubic feet, this hang and stack storage bin provides adequate space for various types of items while maintaining compactness ideal for efficient use in limited spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.