Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Clear, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # QUS240CL

  • Zoro # G3712387


product price: $9.49
/ea

Key Features

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS240CL
Zoro #
G3712387
UPC #
651588157411
Country of Origin
United States

Dimensions

Overall L x W x H
14 3/4 in L x 8 1/4 in W x 7 in H
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
14 in
Inside Width
6 9/16 in
Inside Height
6 3/4 in
Outside Width
8 1/4 in
Overall WxH
8 1/4 in x 7 in
Width
8 1/4 in
Outside Height
7 in
Length
14 3/4 in
Height
7 in
Outside Length
14 3/4 in
Hopper Height
6 3/4 in

Details

Color
Clear
Load Capacity
60 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.49 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS240, DUS250
Includes
Label Holder
Stacking Capacity
60 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
60 lb
Use Divider No.
DUS250, Mfr. No. DUS240
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion, Rust, Water
Maximum Operating Temperature
250 Degrees F
Number of Short Divider Slots
0
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Number of Long Divider Slots
1
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS240CL Hang & Stack Storage Bin provides ample storage space with an inside height of 6 3/4 in, a length of 14 in, and a width of 6 9/16 in. The overall dimensions are further extended to 14 3/4 in L x 8 1/4 in W x7 in H. This sizing allows for the accommodation of various items while maintaining its compactness for efficient use of space. It also includes one divider slot that aids organization within the bin.
Constructed from durable polypropylene material, this clear storage bin is designed to withstand daily wear and tear while providing visibility into your stored items without needing to open it up. It boasts a load capacity of up to 60 lb and has a stacking capacity equal to this weight, making it suitable for storing heavier items or allowing multiple bins to be securely stacked on top of each other.
This hangable and stackable storage bin comes with a label holder included for easy identification of contents which can streamline inventory management or item retrieval processes. Designed specifically for compatibility with Manufacturer No. DUS240 and DUS250 units, this stationary bin offers versatility when setting up your storage system. With its volume capacity at approximately half (0.49) cubic foot, you can efficiently maximize space usage whether hanging or stacking these bins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products