Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Clear, 8 in H, 11 in W, 16 in L

  • Mfr # QUS255CL

  • Zoro # G3640253


product price: $16.69
/ea

Key Features

Overall L x W x H
16 in L x 11 in W x 8 in H
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUS255CL
Zoro #
G3640253
UPC #
651588157510
Country of Origin
United States

Dimensions

Overall L x W x H
16 in L x 11 in W x 8 in H
Overall Length
16 in
Overall Width
11 in
Overall Height
8 in
Inside Length
15 1/8 in
Inside Width
10 in
Inside Height
7 3/4 in
Width
11 in
Overall WxH
11 in x 8 in
Length
16 in
Outside Width
11 in
Height
8 in
Outside Height
8 in
Outside Length
16 in
Hopper Height
7 3/4 in

Details

Color
Clear
Load Capacity
75 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.81 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS255
Includes
Label Holder
Stacking Capacity
75 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
75 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DUS255
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Resistant To
Corrosion, Rust, Water
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Autoclaveable
Autoclavable Material
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The Quantum Storage Systems - QUS255CL Hang & Stack Storage Bin is a sizable storage solution designed to accommodate various small business needs. With an inside width of 10 inches, height of 7 3/4 inches and length of 15 1/8 inches, it provides ample space for storing items. The overall dimensions are slightly larger at 16 in L x 11 in W x 8 in H, providing a volume capacity of approximately .81 cubic feet. This bin can be used as a stationary unit or hung for convenience.
Crafted from durable polypropylene material, this clear storage bin is built to withstand weight up to a load capacity of 75 lbs. It's stackable design allows you to maximize your storage space without sacrificing accessibility. For added organization, the bin comes with three divider slots and includes a label holder which can aid in quick identification and retrieval of contents.
This hang and stack storage bin is compatible with Mfr. No DUS255. Although it does not possess ESD conductive properties, its robust construction ensures that it can handle substantial stacking capacities without compromising on stability or integrity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.